33 x 22 in. No Hole Composite Double Bowl Drop-in Kitchen Sink in Dusk Grey

You last purchased this on
 
Elkay

Quartz Classic® 33 x 22 in. No Hole Composite Double Bowl Drop-in Kitchen Sink in Dusk Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Quartz Classic® 33 x 22 in. No Hole Composite Double Bowl Drop-in Kitchen Sink in Dusk Grey

  • Fast #
  • Part #EELGLB3322GY0
  • Item #4219736
  • Manufacturer Part #ELGLB3322GY0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dusk Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • DUSK GRAY: The perfect fusion of gray and black.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASME:
ASME A112.19.3
Application:
Residential
Basin Depth:
9-1/2 in
CSA Certified:
CSA B45.5
Capacity:
18.5 gal
Collection:
Quartz Classic®
Color Finish Category:
Greys
Color Finish Name:
Dusk Grey
Drain Diameter:
3-1/2 in
Drain Included:
No
Drain Location:
Rear Center, Rear Center
Drain Opening:
3-5/8 in
Faucet Connection:
NPT, Female
Faucet Included:
No
Faucet Material:
Brass
Handle Type:
Wristblade
Hardware Included:
Yes
Height:
9-1/2 in
IAPMO Listed -:
Yes
Length:
33 in
Material Type:
Quartz
Number of Bowls:
2
Number of Handles:
Two Handle
Number of Holes:
No Hole
Origin:
Global
Overflow Included:
No
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size, Center:
15-23/100 in x 17-109/125 in x 9-1/2 in
Sink Bowl Size, Left:
15-1/4 in x 17-7/8 in x 9-1/2 in
Sink Bowl Size, Right:
15-1/4 in x 17-7/8 in x 9-1/2 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Composite
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in
Spout Height:
6-13/16 in
Spout Reach:
10 in
Spout Type:
Arc, Tube
Style:
Traditional
Weight:
38 lb
Width:
22 in