Single Handle Bar Faucet in Polished Chrome
Single Handle Bar Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
- SOLID BRASS CONSTRUCTION: Built for long-term durability.
- ADA COMPLIANT: Faucet is ADA compliant.
- 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
- REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- OD, Flexible
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 14-7/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 4-3/4 in
- Maximum Deck Thickness:
- 1-1/4 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 12-1/2 in
- Spout Reach:
- 5 in
- Spout Type:
- Gooseneck
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb
- Width:
- 6-1/4 in