• Cart

DESCRIPTION

  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • Includes: 2.2 gpm and .5 gpm inserts
  • Low flow
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • Solid brass construction
  • Spout swing restriction pin
  • Vandal resistant aerator installed: 1.5 gpm

Elkay Classroom 2.2 gpm Single Lever Handle Deckmount Classroom Faucet in Polished Chrome

ELK535AT08L2

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A112.18.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Classroom
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Height
9-1/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
9-5/8 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
6-1/2 in
Spout Reach
8 in
Spout Type
Arc
Trim Only
No
WaterSense Labeled
No
Width
4-3/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now