DESCRIPTION

Elkay Cold Water Line Assembly

E601480051550

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Material
Foam, Metal, Plastic
Origin
Domestic
Side Spray
No

Starting at
Call for Pricing
  • QUANTITY