This product requires certification to purchase.

Complete Triple Station Freeze Resistant Valve Assembly

Elkay

Complete Triple Station Freeze Resistant Valve Assembly

  • Fast #
  • Part #ESANITARYFR3
  • Item #7912261
  • Manufacturer Part #SANITARYFR3
4.5 out of 5 Customer Rating
Brand image
Elkay

Complete Triple Station Freeze Resistant Valve Assembly

  • Fast #
  • Part #ESANITARYFR3
  • Item #7912261
  • Manufacturer Part #SANITARYFR3
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Height:
22-89/100
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6
Material:
Brass, Stainless Steel, Galvanized Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Accessory
Type:
ESANITARYFR3
UPC:
094902099804
Width:
6