Counter Mount Cold Water Dispenser in Stainless Steel
Counter Mount Cold Water Dispenser in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- THREE DISPENSING OPTIONS: Choose from ambient, chilled and sparkling water.
- TOUCH SCREEN: Easy-to-use interface with preset measurements.
- COMPATIBLE DESIGN: For use with Carbonation Chiller, DSFBF180K.
- DRIP TRAY: No drain line required.
- ENERGY-SAVING MODE: Reduces energy consumption by up to 75%.
- UV Light: Prohibits bacterial growth on dispense nozzle.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 3.2
- Application:
- Hospitality
- Brand Model Compatibility:
- DSFBF180K
- Built-In Water Filter:
- No
- CSA Certified:
- CSA C22.2 No. 60335-1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 10-1/5 in
- Energy Star Compliant:
- No
- Faucet Connection:
- Female, Compression, Hose
- Faucet Height:
- 24 in
- Faucet Mount:
- Counter Mount
- GSA Approved:
- No
- Handle Type:
- Wristblade
- Height:
- 24 in
- IAPMO Listed -:
- No
- Installation Type:
- Countertop
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 14 in
- Material:
- Stainless Steel
- NSF:
- NSF 18, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Self Contained Refrigerant:
- No
- Side Spray:
- No
- Spout Height:
- 24 in
- Spout Reach:
- 8 in
- Spout Type:
- Arc, Tube
- Style:
- Traditional
- UL Listed:
- UL 60335-1
- Volts:
- 115V
- Weight:
- 33 lb
- Width:
- 10 in