DESCRIPTION

  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space
  • Versatile design allows the sink to be installed as a top mount or undermount
  • Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • Includes ECTSR13169 sink, CTBG0909SS bottom grid
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • KIT INCLUDES: ECTSR13169 sink, CTBG0909SS bottom grid; save the time of having to purchase each item separately.

Elkay Crosstown™ 1-Bowl Rectangular Dual Mount Sink Kit in Polished Satin

EECTSR13169BG0

Manufacturer Part #: ECTSR13169BG0

Color/Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.4
Capacity
4.3 gal
Collection
Crosstown™
Depth
9 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
No Hole
Origin
Global
Package Quantity
1
Shape
Rectangular
Side Spray
No
Sink Bowl Size
10-1/2 in x 10-3/4 in x 9 in
Sink Installation Type
Dual Mount
Sink Material
Stainless Steel
Sink Size Range
Less than 20 in

Print