13 x 16 in. 1 Hole Drop-in and Undermount Stainless Steel Bar Sink in Polished Satin
Crosstown® 13 x 16 in. 1 Hole Drop-in and Undermount Stainless Steel Bar Sink in Polished Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
- Dual mount: versatile design allows the sink to be installed as a top mount or undermount
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- KIT INCLUDES: ECTSR13169 sink, CTBG0909SS bottom grid; save the time of having to purchase each item separately.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 18".
- Includes ECTSR13169 sink, CTBG0909SS bottom grid
- Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Capacity:
- 4.3 gal
- Collection:
- Crosstown®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Depth:
- 9 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Height:
- 9 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in, Undermount, Sink Kits
- Length:
- 13 in
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Package Quantity:
- 1
- Side Spray:
- No
- Sink Bowl Size:
- 10-1/2 in x 10-3/4 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 13 in x 16 in
- Thickness:
- 0.0461 in
- Width:
- 16 in