33 x 22 in. 1 Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink in Polished Satin

You last purchased this on
 
Elkay

Crosstown® 33 x 22 in. 1 Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink in Polished Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Crosstown® 33 x 22 in. 1 Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink in Polished Satin

  • Fast #
  • Part #EECTSR33229BG1
  • Item #4809882
  • Manufacturer Part #ECTSR33229BG1
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • Dual mount: versatile design allows the sink to be installed as a top mount or undermount
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • SLIM RIM: Install sink as a top mount or undermount; ultra thin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Includes CTOBG1315SS bottom grid
  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • Includes one CTOBG1315SS bottom grid.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed -:
No
Length:
33 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
14-3/4 in x 16-3/4 in x 9 in
Sink Bowl Size, Right:
14-3/4 in x 16-3/4 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in
Width:
22 in