12-3/4 x 14-1/4 x 1-1/4 in. Stainless Steel Basket and Bottom Grid

Elkay

Crosstown® 12-3/4 x 14-1/4 x 1-1/4 in. Stainless Steel Basket and Bottom Grid

Brand image
Elkay

Crosstown® 12-3/4 x 14-1/4 x 1-1/4 in. Stainless Steel Basket and Bottom Grid

  • Part #ECTXBG1314
  • Item #8846708
  • Manufacturer Part #CTXBG1314
5 out of 5 Customer Rating
Stainless Steel Basket and Bottom Grid is rated 1.0 out of 5 by 1.
  • y_2023, m_12, d_3, h_7
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.37
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_ProdFamily-5271809, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_ferguson
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 31ms
  • reviews, product

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.

Recommended Accessories


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Drain Location:
Rear Center
GSA Approved:
No
Height:
1-1/4 in
IAPMO Listed -:
No
Length:
12-3/4 in
Material:
Stainless Steel
Origin:
Global
Product Type:
Basket, Bottom Grid
Shape:
Rectangular
Size:
12-3/4 in x 14-1/4 in x 1-1/4 in
Weight:
2 lb
Width:
14-1/4 in

Rated 1 out of 5 by from Disappointed If you need two you have to order two. Not like what the picture show
Date published: 2022-02-01
  • y_2023, m_12, d_3, h_7
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.37
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_ProdFamily-5271809, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_ferguson
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product