Crosstown 14-1/2 x 17-1/2 in. Stainless Steel Basin Rack

Part #ECTXBG1417  |  Item #7777698  |  Manufacturer Part #CTXBG1417

$59.93 EACH
(Pricing is for 14-1/2 in x 17-1/2 in)

Size:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.

Specifications

ADA Compliant: No

Collection: Crosstown

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

Height: 1-1/4 in

Length: 14-1/2 in

Material: Stainless Steel

Number Of Bowls: 1

Origin: Global

Product Type: Basin Rack

Shape: Rectangular

Side Spray: No

Size: 14-1/2 in x 17-1/2 in

Style: Traditional

Thickness: 1-1/4 in

Weight: 2.3

Width: 17-1/2 in