Crosstown 14-3/8 x 14-3/8 in. Stainless Steel Basin Rack

Part #ECTXBG1414  |  Item #7599768  |  Manufacturer Part #CTXBG1414

$78.00 EACH

Size:

14-3/8 in x 14-3/8 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet and side bumper guards protect sink bottom to keep it looking great.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.

Specifications

ADA Compliant: No

Collection: Crosstown

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

Height: 1-1/4 in

Length: 14-3/8 in

Material: Stainless Steel

Origin: Global

Product Type: Basin Rack

Shape: Square

Side Spray: No

Size: 14-3/8 in x 14-3/8 in

Style: Contemporary

Thickness: 1-1/4 in

Weight: 1.9

Width: 14-3/8 in