*NLA 16 GA 24 X 19 1B UM SINK SS
Crosstown *NLA 16 GA 24 X 19 1B UM SINK SS
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- 16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and lustrous beauty.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- ZERO RADIUS CORNERS: Perfectly squared corners give the sink a flat bottom with more usable space inside.
- SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential, Multi-Family
- Basin Depth:
- 10 in
- Basin Length:
- 21 in
- Basin Width:
- 15-3/4 in
- CSA Certified:
- CSA B45.4
- Collection:
- Crosstown
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Depth:
- 10 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Hardware Included:
- Yes
- Height:
- 10 in
- IAPMO Listed -:
- Yes
- Length:
- 23-1/2 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Origin:
- Global
- Product Type:
- Sink
- Side Spray:
- No
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-1/2 in x 18-1/4 in
- Style:
- Transitional
- Thickness:
- 0.0581 in
- Type:
- EEFU211510T
- Weight:
- 20 lb
- Width:
- 18-1/4 in