DESCRIPTION

  • Custom sized: designed to cover the bottom of specific Elkay sink bowls
  • Corrosion resistant: constructed of solid stainless steel to resist corrosion
  • Specially designed feet protect sink bottom to keep it looking great
  • Convenient drain opening: properly positioned opening provides easy access to drain or disposer
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning

Elkay Crosstown® 16 x 28-1/2 in. Grid in Stainless Steel

EGFOBG3017RSS

Manufacturer Part #: GFOBG3017RSS

SPECIFICATIONS

Brand Model Compatibility
Crosstown 30 in x 17 in Kitchen Sink Bowl
Collection
Crosstown®
Height
11/16 in
Origin
Global
Package Quantity
1
Product Type
Grid
Shape
Rectangular
Side Spray
No
Width
28-1/2 in

Print