Crosstown 17X16 MAWO CUT BRD

Part #ELKCBF1616HW  |  Item #3828342  |  Manufacturer Part #LKCBF1616HW

$153.75 EACH

Type:

ELKCBF1616HW
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • CUSTOM SIZED: Designed to fit into place in specific Elkay sinks or countertop openings.
  • BUILT FOR SUSTAINABILITY: Manufactured from the finest hardwoods grown in a sustainable manner.
  • MADE IN THE USA: Our cutting boards are proudly made in the USA.
  • CONVENIENT: The unique styling of Elkay cutting boards in your sink space makes cutting and cleaning fruits and vegetables even quicker.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • ABOUT ELKAY: Founded in 1920, we offer high-quality plumbing products for residential and commercial use.

Specifications

ADA Compliant: No

Application: Multi-Family, Residential

Collection: Crosstown

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

Height: 1 in

Length: 15-1/2 in

Material: Hardwood, Solid Maple

Origin: Domestic

Product Type: Accessory

Side Spray: No

Thickness: 1 in

Type: ELKCBF1616HW

Width: 16-219/250 in