Elkay

Crosstown™ 2-Hole 1-Bowl Rectangular Dual Mount Bar Sink Kit in Polished Satin

Part #EECTSR15159BGMR2  |  Manufacturer Part #ECTSR15159BGMR2

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • Dual mount: versatile design allows the sink to be installed as a top mount or undermount
  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • Includes ECTSR15159 sink, CTBG1108SS bottom grid
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • KIT INCLUDES: ECTSR15159 sink, CTBG1108SS bottom grid; save the time of having to purchase each item separately.

Specifications

ASME Specifications: ASME A112.19.3

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Center Size: 4 in

Collection: Crosstown™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 9 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: 2 Hole

Overall Sink Size: 15 in x 15 in

Shape: Rectangular

Sink Bowl Size: 12-1/2 in x 9-3/4 in x 9 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel