33 x 22 in. 2 Hole Stainless Steel Double Bowl Drop-in and Undermount Kitchen Sink
Crosstown® 33 x 22 in. 2 Hole Stainless Steel Double Bowl Drop-in and Undermount Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
- Dual mount: versatile design allows the sink to be installed as a top mount or undermount
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- SLIM RIM: Install sink as a top mount or undermount; ultra thin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- Includes CTOBG1315SS bottom grid
- Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
- Includes one CTOBG1315SS bottom grid.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Capacity:
- 18.8 gal
- Collection:
- Crosstown®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Depth:
- 9 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 9 in
- IAPMO Listed -:
- No
- Length:
- 33 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 14-3/4 in x 16-3/4 in x 9 in
- Sink Bowl Size, Right:
- 14-3/4 in x 16-3/4 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Drop-in, Undermount, Sink Kits
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in
- Width:
- 22 in