Crosstown® 22-1/4 x 14-1/4 x 1-1/4 in. Stainless Steel Basket and Bottom Grid

Part #ECTXBG2214  |  Item #8846347  |  Manufacturer Part #CTXBG2214

$61.50 EACH
(Pricing is for 22-1/4 in x 14-1/4 in x 1-1/4 in)

Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Crosstown®

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Right

GSA Approved: No

Height: 1-1/4 in

IAPMO Listed: No

Length: 22-1/4 in

Material: Stainless Steel

Origin: Global

Product Type: Basket, Bottom Grid

Shape: Rectangular

Size: 22-1/4 in x 14-1/4 in x 1-1/4 in

Weight: 3

Width: 14-1/4 in