Elkay
Crosstown® 23-1/2 x 18-1/4 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink Kit
Part #EEFRU2115TFLC | Item #9816769 | Manufacturer Part #EFRU2115TFLC
Sink Material:
Stainless SteelPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- 18-GAUGE STAINLESS STEEL: Highest quality 16-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
- TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows. KIT INCLUDES: ECTRU24179RT sink, LKAV3031CR faucet, LKDD deep strainer drain, cleaning kit.
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1, ASME A112.18.2, ASME A112.19.3
CSA Certified: CSA B125.1, CSA B125.2, CSA B45.4
Collection: Crosstown®
Drain Location: Rear Center
Drain Opening: 3-1/2 in
Gauge: 16
Material Type: 304
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 42, NSF 53, NSF 61
Number Of Bowls: 1
Number of Holes: No Hole
Overall Sink Size: 23-1/2 in x 18-1/4 in
Shape: Rectangular
Sink Bowl Size: 21 in x 15-3/4 in x 8 in
Sink Depth: 8 in
Sink Installation Type: Sink Kits, Undermount
Sink Material: Stainless Steel
Sink Size Range: 21 in - 25 in