Crosstown® 25 x 22 in. 1 Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Polished Satin

Part #EECTSRAD25226TBG  |  Manufacturer Part #ECTSRAD25226TBG1

Starting at
$400.95 EACH

Number of Holes:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • SLIM RIM: Install sink as a drop-in or undermount; ultrathin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.3

Application: Residential

Basin Depth: 6 in

Basin Length: 22-1/2 in

Basin Width: 16-3/4 in

CSA Certified: CSA B45.4

Collection: Crosstown®

Color Finish: Polished Satin

Color Finish Category: Stainless Steel

Depth: 6 in

Drain Diameter: 3-1/2 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 18

Hardware Included: Yes

Height: 6 in

IAPMO Listed: Yes

Length: 25 in

Material Type: 304

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 25 in x 22 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 22-1/2 in x 16-3/4 in x 6 in

Sink Depth: 6 in

Sink Installation Type: [Drop-in, Undermount]

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Style: Transitional

Thickness: 0.0461 in

Weight: 19

Width: 22 in