• Cart

DESCRIPTION

  • Apron front design: the sink material is extended to the front panel of the sink, adding a stylish design element to coordinate with your kitchen
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Premium, 18 gauge, type 304 stainless steel construction
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink

Elkay Crosstown™ 31-1/2 x 18-1/2 in. 60/40 Double Bowl Apron Front Sink Polished Satin

EECTRUF32179R

Color Finish

Polished Satin

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
17 in x 17 in x 9 in
CSA Certified
CSA B45.4
Capacity
18.7 gal
Center Bowl Size
12 in x 17 in x 9 in
Collection
Crosstown™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Apron Front
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Origin
Global
Overall Sink Size
35-7/8 in x 20-1/4 in
Package Quantity
1
Right Bowl Size
12 in x 17 in x 9 in
Side Spray
No
Sink Size Range
31 in - 35 in

$575.64
EACH

(Pricing is for Polished Satin)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment