31-1/2 x 18-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Polished Satin
Crosstown® 31-1/2 x 18-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Polished Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single bowl: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks
- 18-gauge stainless steel: Highest quality 18-gauge thickness and type 304 stainless steel for lasting durability, performance and lustrous beauty
- Undermount installation: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop
- Cross breaks: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
- Offset drain: Drain placement provides more usable space on the bottom of the sink and in the cabinet below
- Extra deep bowls: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters
- Tight corners: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean
- Sound guard: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink
- Disposal ready: This sink has a drain that works with standard garbage disposals, if space allows. kit includes: ectru24179rt sink, lkav3031cr faucet, lkdd deep strainer drain, cleaning kit
- Drain opening: Sink drain opening measures 3-1/2 in
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.2, ASME A112.19.3
- Application:
- Commercial
- CSA Certified:
- CSA B125.1, CSA B125.2, CSA B45.4
- Collection:
- Crosstown®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 17 in x 17 in x 9 in
- Sink Bowl Size, Right:
- 12 in x 17 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31-1/2 in x 18-1/2 in