Elkay
Crosstown® 32-1/2 x 20-1/2 in. 1 Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Polished Satin
Part #EECTRUD31199LDBG1 | Item #7274039 | Manufacturer Part #ECTRUD31199LDBG1
Number of Holes:
1 HolePackaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- WATER DECK: A lowered faucet deck directs water into the sink to help keep the countertop dry and free from buildup.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
- TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- KIT INCLUDES: ECTRUD31199L sink, GFOBG1619SS bottom grid, GFOBG1416SS bottom grid, two LK35 drains.
Documents
Recommended Accessories
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.3
Application: Commercial, Residential
Basin Depth: 9 in
CSA Certified: CSA B45.4
Center Bowl Size: 16 in x 19 in x 9 in
Collection: Crosstown®
Color Finish: Chrome
Color Finish Category: Chromes
Depth: 9 in
Drain Diameter: 3-1/2 in
Drain Location: Rear Center
Drain Opening: 3-1/2 in
Faucet Included: No
Gauge: 18
Hardware Included: Yes
Height: 72 in
IAPMO Listed: Yes
Length: 32-1/2 in
Material Type: 304
Number Of Bowls: 2
Number of Holes: 1 Hole
Origin: Global
Overall Sink Size: 32-1/2 in x 20-1/2 in
Overflow Included Yes or No: No
Right Bowl Size: 16 in x 19 in x 9 in
Shape: Rectangular
Side Spray: No
Sink Bowl Size Left: 14 in x 16 in x 9 in
Sink Depth: 9 in
Sink Installation Type: Undermount
Sink Material: Stainless Steel
Sink Size Range: 31 in - 35 in
Style: Contemporary
Thickness: 0.0461 in
Volts: 115V
Watts: 370
Weight: 27
Width: 30 in