Crosstown 33 X 22 60/40 2B DM SINK KIT SS

Part #EECTSRO33229RTBG4  |  Item #7850929  |  Manufacturer Part #ECTSRO33229RTBG4

$475.20 EACH

Type:

EECTSRO33229RTBG4

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • SLIM RIM: Install sink as a drop-in or undermount; ultrathin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • KIT INCLUDES: ECTSRO33229RT sink, CTXBG1415 bottom grid, CTXBG1216 bottom grid; save the time of having to purchase each item separately.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Foodservice

CSA Certified: CSA B45.4

Center Bowl Size: 13-1/2 in x 16-3/4 in x 9 in

Collection: Crosstown

Color Finish: Polished Satin

Color Finish Category: Stainless Steel

Depth: 9 in

Drain Diameter: 3-1/2 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 18

Hardware Included: Yes

Height: 9 in

IAPMO Listed: Yes

Length: 33 in

Material Type: 304

Number Of Bowls: 2

Number of Holes: 4 Hole

Origin: Global

Overall Sink Size: 33 in x 22 in

Product Type: Sink

Side Spray: No

Sink Depth: 9 in

Sink Installation Type: Drop-in, Sink Kits, Undermount

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Style: Transitional

Thickness: 0.0461 in

Type: EECTSRO33229RTBG4

Weight: 27

Width: 22 in