Elkay
Crosstown® 33 x 22 in. 5 Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink in Polished Satin
Part #EECTSRA33229TBG5 | Item #7682081 | Manufacturer Part #ECTSRA33229TBG5
Number of Holes:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
- SLIM RIM: Install sink as a drop-in or undermount; ultrathin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
- TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 36".
- KIT INCLUDES: ECTSRA33229T sink, two CTXBG1315 bottom grids; save the time of having to purchase each item separately.
Documents
Recommended Accessories
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.3
Application: Residential
CSA Certified: CSA B45.4
Center Bowl Size: 14-3/4 in x 16-3/4 in x 9 in
Collection: Crosstown®
Color Finish: Polished Satin
Color Finish Category: Stainless Steel
Depth: 9 in
Drain Diameter: 3-1/2 in
Drain Location: Rear Center
Drain Opening: 3-1/2 in
Gauge: 18
Hardware Included: Yes
Height: 9 in
IAPMO Listed: Yes
Length: 33 in
Material Type: 304
Number Of Bowls: 2
Number of Holes: 5 Hole
Origin: Global
Overall Sink Size: 33 in x 22 in
Right Bowl Size: 14-3/4 in x 16-3/4 in x 9 in
Shape: Rectangular
Side Spray: No
Sink Bowl Size Left: 14-3/4 in x 16-3/4 in x 9 in
Sink Depth: 9 in
Sink Installation Type: Drop-in, Undermount
Sink Material: Stainless Steel
Sink Size Range: 31 in - 35 in
Style: Transitional
Thickness: 0.0461 in
Volts: 115V
Watts: 370
Weight: 27
Width: 22 in