Crosstown® 33 x 22 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Polished Satin

Part #EECTSRS33229TBG  |  Manufacturer Part #ECTSRS33229TBG0

Starting at
$400.95 EACH

Number of Holes:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SLIM RIM: Install sink as a drop-in or undermount; ultrathin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

Basin Depth: 9 in

Basin Length: 30-1/2 in

Basin Width: 16-3/4 in

CSA Certified: CSA B45.4

Collection: Crosstown®

Color Finish: Polished Satin

Color Finish Category: Stainless Steel

Depth: 9 in

Drain Diameter: 3-1/2 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 18

Hardware Included: Yes

Height: 9 in

IAPMO Listed: Yes

Length: 33 in

Material Type: 304

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 33 in x 22 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 30-1/2 in x 16-3/4 in x 9 in

Sink Depth: 9 in

Sink Installation Type: [Drop-in, Undermount]

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Style: Transitional

Thickness: 0.0461 in

Weight: 27

Width: 22 in