35-7/8 x 20-1/4 in. Stainless Steel Double Bowl Farmhouse Kitchen Sink with Sound Dampening and Aqua Divide in Polished Satin

You last purchased this on
 
Elkay

Crosstown® 35-7/8 x 20-1/4 in. Stainless Steel Double Bowl Farmhouse Kitchen Sink with Sound Dampening and Aqua Divide in Polished Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Crosstown® 35-7/8 x 20-1/4 in. Stainless Steel Double Bowl Farmhouse Kitchen Sink with Sound Dampening and Aqua Divide in Polished Satin

  • Fast #
  • Part #EECTRUFA32179C
  • Item #7598055
  • Manufacturer Part #ECTRUFA32179C
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Satin Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • KIT INCLUDES: ECTRUFA32179 sink, two CTXBG1316 bottom grids, two LKDD deep strainer drains, care and cleaning kit.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B125.2, CSA B45.4
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Depth:
9 in
Drain Diameter:
3-1/2 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Hardware Included:
Yes
Height:
9 in
IAPMO Listed -:
Yes
Length:
35-7/8 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size, Center:
14-1/2 in x 17 in x 9 in
Sink Bowl Size, Left:
14-1/2 in x 17 in x 9 in
Sink Bowl Size, Right:
14-1/2 in x 17 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Style:
Traditional
Thickness:
0.0461 in
Weight:
44 lb
Width:
20-1/4 in