35-7/8 x 20-1/4 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink Kit with Sound Dampening - Includes Bottom Grid and Drain

You last purchased this on
 
Elkay

Crosstown® 35-7/8 x 20-1/4 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink Kit with Sound Dampening - Includes Bottom Grid and Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Crosstown® 35-7/8 x 20-1/4 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink Kit with Sound Dampening - Includes Bottom Grid and Drain

  • Fast #
  • Part #EECTRUF30179RDBG
  • Item #4781911
  • Manufacturer Part #ECTRUF30179RDBG
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • Apron front design: the sink material is extended to the front panel of the sink, adding a stylish design element to coordinate with your kitchen
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Includes ECTRUF30179R sink, GFOBG3017RSS bottom grid, LK35 drain
  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • KIT INCLUDES: ECTRUF30179R sink, GFOBG3017RSS bottom grid, LK35 drain; save the time of having to purchase each item separately.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4, CSA B125.2
Capacity:
19.4 gal
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Drain Location:
Rear Right
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Length:
35-7/8 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Package Quantity:
1
Side Spray:
No
Sink Bowl Size:
30 in x 17 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
35-7/8 in x 20-1/4 in
Width:
20-1/4 in