Crosstown® 35-7/8 x 20-5/16 in. Stainless Steel Double Bowl Farmhouse Kitchen Sink with Sound Dampening - Includes Grids and Strainer Drains in Polished Satin Stainless Steel

Part #ECTXF234179C  |  Item #7781845  |  Manufacturer Part #CTXF234179C

$1,183.00 EACH

Color/Finish: Polished Satin

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • SEVEN APRON COLORS: Select from six beautiful stainless hues of red, blue, black, silver, gold and copper, or go with a crisp white in fireclay.
  • MIXED MATERIALS: Pair the classic durability of a stainless sink with colorful aprons in stainless steel and fireclay to match your style and mood.
  • ITEMS SOLD SEPARATELY: Crosstown sink for Interchangeable Apron feature and Interchangeable Aprons are purchased separately.
  • QUICK AND EASY APRON SWAP: Change the apron without removing or reinstalling sink; change seasonally or give kitchen a new look from day to night.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • 16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • KIT INCLUDES: CTXF234179 sink, CTXFBG1316 grid, CTXFBG1816 grid, two LKDD deep strainer drains.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2, ASME A112.19.3

CSA Certified: CSA B125.2, CSA B45.4

Center Bowl Size: 13-469/500 in x 17 in x 9 in

Collection: Crosstown®

Color Finish: Polished Satin

Color Finish Category: Stainless Steel

Depth: 9-7/8 in

Drain Diameter: 3-1/2 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 16

Hardware Included: Yes

Height: 9-22/25 in

Length: 35-7/8 in

Material Type: 304

Number Of Bowls: 2

Origin: Global

Overall Sink Size: 35-7/8 in x 20-5/16 in

Right Bowl Size: 13-15/16 in x 17 in x 9 in

Side Spray: No

Sink Bowl Size: 18-15/16 in x 20-5/16 in x 9 in

Sink Bowl Size Left: 18-469/500 in x 17 in x 9 in

Sink Depth: 9 in

Sink Installation Type: Farmhouse

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in

Style: Contemporary

Thickness: 0.0560 in

Weight: 48.6

Width: 20-31/100 in