35-7/8 x 9-5/16 in. Fireclay Interchangeable Apron in Glacier

You last purchased this on
 
Elkay

Crosstown 35-7/8 x 9-5/16 in. Fireclay Interchangeable Apron in Glacier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Crosstown 35-7/8 x 9-5/16 in. Fireclay Interchangeable Apron in Glacier

  • Fast #
  • Part #ECTXAFCGL
  • Item #7781834
  • Manufacturer Part #CTXAFCGL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Glacier Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • QUICK AND EASY APRON SWAP: Change the apron without removing or reinstalling sink; change seasonally or give kitchen a new look from day to night.
  • MIXED MATERIALS: Pair the classic durability of a stainless sink with colorful aprons in stainless steel and fireclay to match your style and mood.
  • SEVEN APRON COLORS: Select from six beautiful stainless hues of red, blue, black, silver, gold and copper, or go with a crisp white in fireclay.
  • COMPATIBILITY: Aprons are compatible with sink models CTXF134179R(C), CTXF234179(C), and CTXFA34179(C).
  • ITEMS SOLD SEPARATELY: Crosstown sink for Interchangeable Apron feature and Interchangeable Aprons are purchased separately.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential, Multi-Family
Brand Model Compatibility:
CTXF134179R, CTXF234179 and CTXFA34179 Sinks
Collection:
Crosstown
Color Finish Category:
Whites
Color Finish Name:
Glacier
Hardware Included:
Yes
Height:
9-313/1000 in
Installation Type:
Apron Front
Length:
35-7/8 in
Material:
Fireclay
Origin:
Global
Product Type:
Accessory
Side Spray:
No
Sink Installation Type:
Farmhouse
Volts:
115V
Watts:
325 W
Weight:
23.15 lb
Width:
2-301/1000 in