DESCRIPTION

  • Apron front design: the sink material is extended to the front panel of the sink, adding a stylish design element to coordinate with your kitchen
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • Includes ECTRUF32179R sink, GFOBG1717SS bottom grid, GFOBG1217SS bottom grid, 2 LK35 drains
  • KIT INCLUDES: ECTRUF32179R sink, one GFOBG1717SS bottom grid, one GFOBG1217SS bottom grid, two LK35 drains.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink

Elkay Crosstown™ 31-1/2 x 20-1/4 in.60/40 Double Bowl Apron Front Sink with Drain and Bottom Grid Polished Satin

EECTRUF32179RDBG

Color Finish

Polished Satin

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2, ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
17 in x 17 in x 9 in
CSA Certified
CSA B125.2, CSA B45.4
Capacity
18.7 gal
Center Bowl Size
12 in x 17 in x 9 in
Collection
Crosstown™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Apron Front
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Origin
Global
Overall Sink Size
35-7/8 in x 20-1/4 in
Package Quantity
1
Right Bowl Size
12 in x 17 in x 9 in
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0461 in

$928.24
EACH

(Pricing is for Polished Satin)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment