DESCRIPTION

  • Bowl size: 7-1/2" x 15-3/4" x 6"
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Premium, 16 gauge, type 304 stainless steel construction
  • Right bowl size: 21" x 15-3/4" x 10"
  • Sound Guard® sound deadening
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.

Elkay Crosstown™ 32-12 x 18-1/4 in. 40/60 Double Bowl Undermount Sink Polished Satin

EEFU321910

Color Finish

Polished Satin

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
7-1/2 in x 15-3/4 in x 6 in
CSA Certified
CSA B45.4
Center Bowl Size
21 in x 15-3/4 in x 10 in
Collection
Crosstown™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
32-1/4 in x 18-1/4 in
Right Bowl Size
21 in x 15-3/4 in x 10 in
Sink Size Range
31 in - 35 in

$867.56
EACH

(Pricing is for Polished Satin)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability