Crosstown 43-1/2" 16 Gauge Stainless Steel Single Bowl Undermount Sink

You last purchased this on
 
Elkay

Crosstown Crosstown 43-1/2" 16 Gauge Stainless Steel Single Bowl Undermount Sink

  • Fast #
  • Part #EEFU411510DBT
  • Item #8356485
  • Manufacturer Part #EFU411510DBT
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Crosstown Crosstown 43-1/2" 16 Gauge Stainless Steel Single Bowl Undermount Sink

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and lustrous beauty.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • REVERSIBLE DESIGN: Sink can be installed with large bowl on the left or right.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • ZERO RADIUS CORNERS: Perfectly squared corners give the sink a flat bottom with more usable space inside.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Basin Depth:
10 in
Basin Length:
21 in
Basin Width:
15-3/4 in
CSA Certified:
CSA B45.4
Collection:
Crosstown
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Depth:
10 in
Drain Diameter:
3-1/2 in
Drain Location:
Center, Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Hardware Included:
Yes
Height:
10 in
IAPMO Listed -:
Yes
Length:
43-1/2 in
Material Type:
304
Number of Bowls:
1
Origin:
Global
Product Type:
Sink
Side Spray:
No
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
Sink Size, Overall:
43-1/2 in x 18-1/4 in
Style:
Transitional
Thickness:
0.0581 in
Type:
EEFU411510DBT
Volts:
115V
Weight:
29.6 lb
Width:
18-1/4 in