Crosstown CROSSTOWN STAINLESS STEEL 11" X 8-1/4" X 1-1/4" BOTTOM GRID

Part #ECTXBG118  |  Item #7777696  |  Manufacturer Part #CTXBG118

$57.00 EACH

Type:

C11526
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.

Specifications

ADA Compliant: No

Collection: Crosstown

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

Height: 1-1/4 in

Length: 11 in

Material: Stainless Steel

Origin: Global

Product Type: Accessory

Side Spray: No

Type: C11526

Weight: 1

Width: 8-1/4 in