15-1/4 x 14-1/2 x 1-1/4 in. Stainless Steel Bottom Grid
Crosstown 15-1/4 x 14-1/2 x 1-1/4 in. Stainless Steel Bottom Grid
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion resistant: Constructed of solid stainless steel to resist corrosion
- Protects sink bottom: Specially designed feet protect sink bottom to keep it looking great
- Custom sized: Designed to cover the bottom of specific Elkay sink bowls
- Increase functionality: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier
- Convenient drain opening: Properly positioned opening provides easy access to drain or disposer
- Dishwasher safe: Fits inside the dishwasher for convenient cleaning
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Crosstown
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Height:
- 1-1/4 in
- Length:
- 14-1/2 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Bottom Grid
- Shape:
- Rectangular
- Side Spray:
- No
- Size:
- 15-1/4 in x 14-1/2 in
- Weight:
- 2.1 lb
- Width:
- 15-1/4 in