Elkay
Crosstown CTXBG617
Part #ECTXBG617 | Item #7599759 | Manufacturer Part #CTXBG617
Type:
ECTXBG617Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
Documents
Specifications
ADA Compliant: No
Application: Classroom, Healthcare, Hospitality, Office
Collection: Crosstown
Color Finish: Polished Stainless Steel
Color Finish Category: Stainless Steel
Height: 1-1/4 in
Length: 6-1/4 in
Material: Stainless Steel
Origin: Global
Product Type: Accessory
Shape: Rectangular
Side Spray: No
Thickness: 1-1/4 in
Type: ECTXBG617
Weight: 1.2
Width: 16-3/4 in