Silicone Drying Rack in Black
Crosstown® Silicone Drying Rack in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MULTIPURPOSE: Use to dry glassware, dishes, fruits and vegetables or use it as a trivet.
- LOW PROFILE: Sleek design can be conveniently rolled up when not in use.
- CUSTOM SIZED: Designed to fit into place in specific Elkay sinks.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- HEAT SAFE: Made of steel and silicone, drying rack can handle temperatures up to 365° F.
- NON-SLIP: Silicone material prevents slipping, keeping drying items secure when in use.
Specifications
- ADA Compliant:
- No
- Collection:
- Crosstown®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Hardware Included:
- No
- Height:
- 3/8 in
- Length:
- 16-3/4 in
- Material:
- Silicone
- Origin:
- Global
- Product Type:
- Rack
- Weight:
- 2.30 lb
- Width:
- 11-7/8 in