Elkay
Crosstown® 22-1/4 x 14-1/4 x 1-1/4 in. Stainless Steel Basket and Bottom Grid
Part #ECTXBG14 | Manufacturer Part #CTXBG2214
Size:
Please select
Product Details
- CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Crosstown®
Color Finish: Polished Stainless Steel
Color Finish Category: Stainless Steel
Drain Location: Rear Right
GSA Approved: No
Height: 1-1/4 in
IAPMO Listed: No
Length: 22-1/4 in
Material: Stainless Steel
Origin: Global
Product Type: [Basket, Bottom Grid]
Shape: Rectangular
Size: 22-1/4 in x 14-1/4 in x 1-1/4 in
Weight: 3
Width: 14-1/4 in