DESCRIPTION

  • Fits bowl sizes: 14" X 15 3/4", 19" X 15 3/4", 21" X 15 3/4" and 28" X 15 3/4"
  • Fits only undermount sinks with minimum 1/2" reveal
  • Made of durable hardwood

Elkay Cutting Board 15 x 16 3/4 in.

ECB1516

Length:

16-3/4 in

SPECIFICATIONS

ADA Compliant
No
Application
Classroom, Healthcare, Hospitality, Multi-Family, Office, Residential
Color Finish
Natural
Color Finish Category
Neutrals
Dishwasher Safe
No
Height
3/4 in
Length
16-3/4 in
Material
Hardwood
Origin
Domestic
Package Quantity
1
Side Spray
No
Width
15 in

Starting at
$86.0
EACH
  • QUANTITY