DESCRIPTION

  • Fits bowl sizes: 13 1/2" X 16" and 14" X 14"
  • Fits only undermount sinks with minimum 1/2" reveal
  • Made of durable hardwood

Elkay Cutting Board 16-3/4 x 13-1/2 in.

ECB1613

Length:

13-1/2 in

SPECIFICATIONS

ADA Compliant
No
Application
Multi-Family, Residential
Height
1 in
Length
13-1/2 in
Material
Hardwood
Origin
Domestic
Package Quantity
1
Side Spray
No
Width
16-3/4 in

Starting at
$109.22
EACH
  • QUANTITY