DESCRIPTION

  • Built for sustainability: manufactured from the finest hardwoods grown in a sustainable manner
  • Custom sized: designed to fit into place in specific Elkay sinks or countertop openings
  • Made in the USA

Elkay Cutting Board

ELKCB1417HW

Length:

16-15/16 in

SPECIFICATIONS

ADA Compliant
No
Application
Multi-Family, Residential
Dishwasher Safe
No
Height
1 in
Length
16-15/16 in
Material
Hardwood
Origin
Domestic
Package Quantity
1
Side Spray
No
Width
15-9/16 in

Starting at
$113.52
EACH
  • QUANTITY