*CVR* *LUSTER SINK

Part #ELRAD1316400  |  Item #4093802  |  Manufacturer Part #LRAD1316400

Call for Pricing

Type:

ELRAD1316400

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".

Specifications

ADA Compliant: Yes

Color Finish: Lustertone

Color Finish Category: Stainless Steel

Drain Location: Center

Gauge: 18

Hardware Included: Yes

Height: 4 in

Length: 13 in

Number Of Bowls: 1

Origin: Domestic

Product Type: Sink

Sink Depth: 4 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Style: Traditional

Type: ELRAD1316400

Weight: 7.75

Width: 16 in