Elkay
*CVR* LUSTERTONE QCK CLIP SIN
Part #ELRQ33195 | Item #1972927 | Manufacturer Part #LRQ33195
Type:
ELRQ33195How to get it:
Product Details
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Documents
Specifications
ADA Compliant: No
Application: General Use
Color Finish: Lustertone
Color Finish Category: Stainless Steel
Drain Location: Center
Gauge: 18
Hardware Included: Yes
Height: 7-5/8 in
Length: 33 in
Number Of Bowls: 2
Number of Holes: 5 Hole
Origin: Domestic
Product Type: Sink
Sink Depth: 7-5/8 in
Sink Installation Type: Drop-in
Sink Material: Stainless Steel
Style: Traditional
Type: ELRQ33195
Weight: 18
Width: 19-1/2 in