DECK MNT 1HOLE AT 12IN SPT LVR HNDL 2IN

Part #ELK500AT14L2  |  Item #7193496  |  Manufacturer Part #LK500AT14L2

$257.40 EACH

Type:

ELK500AT14L2
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • INCLUDES VANDAL-RESISTANT AERATOR: Comes installed with 1.5 GPM water-saving, vandal-resistant aerator; 2.2 and .5 GPM aerator inserts included.
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Foodservice, Hand Wash, Scrub

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection: Threaded

Faucet Connection Size: 1-1/8 in

Faucet Height: 9-5/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Material: Brass

Handle Type: Lever

Height: 9-5/16 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 6-5/16 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number Of Bowls: 1

Number of Handles: Two Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 5-7/16 in

Spout Reach: 14 in

Spout Type: Arc

Style: Traditional

Type: ELK500AT14L2

Width: 15-11/16 in