Elkay
DECK MNT WS GN 8IN SPT LVR HNDL 2IN
Part #ELK800LGN08L2 | Item #7193253 | Manufacturer Part #LK800LGN08L2
Type:
ELK800LGN08L2How to get it:
Product Details
- LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
- LOW FLOW: Includes water-saving features.
- SOLID BRASS CONSTRUCTION: Built for long-term durability.
- 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.
ADA Compliant
Lead Law Compliant
Documents
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Hand Wash, Scrub
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: Hot Ceramic
Center Size: 8 in
Color Finish: Vibrant® Brushed Nickel
Color Finish Category: Nickel Tones
Faucet Connection: Female Compression
Faucet Connection Size: 3/8 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Part Type: Repair Kit
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.5 gpm
Handle Material: Brass
Handle Type: Lever
IAPMO Listed: Yes
Installation Type: Deck Mount
Lead Law Compliant: Yes
Length: 11-1/4 in
Material: Chrome Plated Brass
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Number Of Bowls: 1
Number of Handles: Two Handle
Number of Holes: 3 Hole
Origin: Domestic
Side Spray: No
Sink Installation Type: Drop-in
Spout Height: 11-1/4 in
Spout Reach: 8 in
Spout Type: High Arc
Style: Traditional
Type: ELK800LGN08L2