DESCRIPTION

  • 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.
  • LOW FLOW: Includes water-saving features.
  • Low flow
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • Solid brass construction

Elkay Deckmount Concealed Gooseneck Faucet

ELK810GN05T4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
Application
Food Service
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Wristblade
Height
10-11/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
6-19/32 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
7-3/8 in
Spout Reach
5-1/8 in
Spout Type
Swing
Trim Only
No
WaterSense Labeled
No
Width
16 in

Starting at
Call for Pricing
  • QUANTITY