Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome

You last purchased this on
 
Elkay

Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #ELK810GN05T4
  • Item #2905291
  • Manufacturer Part #LK810GN05T4
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • ADA COMPLIANT: Faucet is ADA compliant.
  • 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Center Size:
8 in
Faucet Connection:
Male NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
10-11/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Wristblade
Height:
10-11/16 in
IAPMO Listed -:
Yes
Institutional Faucet Type:
Service, Food Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-19/32 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
7-3/8 in
Spout Reach:
5-1/8 in
Spout Type:
High Arc
Style:
Traditional
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
16 in