DESCRIPTION

  • Chrome-plated type 304 stainless steel conical strainer basket with ball bearing stem and rubber seal
  • Stainless steel tailpiece: 1-1/2" x 4"

Elkay Deluxe Drain Outlet

ELK99

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
Application
Classroom, Healthcare, Hospitality, Multi-Family, Office, Residential
CSA Certified
CSA B125.2
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
7-9/16 in
Length
4-1/2 in
Material
Stainless Steel
Material Type
304
Origin
Global
Package Quantity
1
Side Spray
No
Strainer Size
4 in
Width
4-7/16 in

Starting at
$98.04
EACH
  • QUANTITY