DESCRIPTION

  • Strainer basket with rubber stopper

Elkay Disposer Waste Assembly

ELKD35AC

Color Finish

 

SPECIFICATIONS

CSA Certified
CSA B125.2
Color Finish
Antique Copper
Color Finish Category
Copper Tones
Diameter
4 in
Height
2-3/8 in
Length
4-1/2 in
Material
Copper
Width
4-1/2 in

Starting at
$205.54
EACH
  • QUANTITY