DESCRIPTION

Elkay Disposal Stopper Drain

ELKDS35

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
2-1/8 in
Length
3-1/4 in
Material
Stainless Steel
Material Type
304L
Width
3-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$25.8
EACH
  • QUANTITY